Welcome to Würth Portugal For trade customers only

Safety shoes Alaska S3

SAFESH-S3-ALASKA-SZ44

Art.-no. 5357020440

EAN 4045989109418

Individual price display after login
Safety shoes Alaska S3

Art.-no. 5357020440

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Shank: high-quality, waterproof, fine velour leather

  • Lining: breathable, quick-drying textile lining

  • Reflective strips for improved visibility/safety

  • Footbed: removable and anti-bacterial insole

  • Toe caps: Plastic toe caps

  • Midsole: anti-perforation, metal-free and textile midsole

  • Sole: double PU sole, self-cleaning, temperature-resistant up to + 140°C

Safety class S3:


Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • General industry

  • Interior finishing

  • Vehicle workshops

  • Warehousing/logistics


Suitable for:


  • Landscaping and gardening

  • Heating and ventilation installation

  • Mechanical engineering

  • Plumbing

  • Steel and light metal construction

  • Plastering sector

  • Joiners/carpenters

  • Dry walling

Colour

Grey, Black

Size

44

Material of shoes upper

Suede

Safety category

S3

Standards

ISO 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information