Sandal AIR S1P ESD
Safety sandal S1P Air
SAFESANDA-S1P-AIR-ESD-BLUE-SZ46
Art.-no.
M426037046
EAN 4065746748261
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Very comfortable, flexible and with excellent breathability
537 g.
- FIBREGLASS toe cap, TEXTILE anti-perforation insole.
- PU SRC anti-slip sole, wide fit: Mondopoint size 11.
- No metal parts.
- Made of high-quality leather with textile inserts.
- Breathable inner lining made of high-quality microfibre.
Product information
Datasheets(X)
Colour | Blue |
Size | 46 |
Material of shoes upper | Cowhider leather with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , ESD |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |