Sandpaper disc ICE
DSPAP-HOKLP-PRO-ICE-15HO-D150MM-P60
Art.-no. 5997503237
EAN 4052712644818
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Sanding discs on latex-reinforced paper backing. Extremely flexible. Abrasive material – reinforced alumina grain. Semi-open embankment. Disc diameter 150 mm. 6-hole and 15-hole versions.
Product information
Datasheets(X)
Application areaExcellent for sanding putty, primers, old paints and varnishes, plastics and raw and varnished wood, MDF boards.
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P60 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop fastener |
Material of abrasive medium | Special aluminium oxide |