Welcome to Würth Portugal For trade customers only

Screw, cylinder head w. hex-lobular driv

SCR-I14580-A2/70-TX45-M8X20-PREC85-SPC

Art.-no. 0991347620

EAN 4061976823778

Individual price display after login
Screw, cylinder head w. hex-lobular driv

Art.-no. 0991347620

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Internal drive

TX45

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information