Sealant Roof
SEAL-FLEX-MASTIFIX-ROOFTILES-310ML
Register now and access more than 15,100 products
- For sealing all kinds of construction materials
- For window and indoor door joints, construction joints
- Wide range of gluing applications
- Smooth finish and very stable
- Highly resistant to damp and the elements
- Heat resistant up from -40°C to +90°C (up to +120°C in the short-term)
- Short thread breaking
- Glue-free surface
Datasheets(X)
Bonding surfaces must be clean and free of grease. Adhesion and compatibility with plastics and varnish should be tested individually.
Chemical basis | Single component polyurethane |
Density | 1.16 g/cm³ |
Smell/fragrance | Characteristic |
Colour | Brown |
Container | Cartridge |
Contents | 310 ml |
Continuous motion absorption | 20 % |
Shore A hardness | 35 |
Resistance against | Humidity |
Min./max. skin-formation time | 60-50 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Fungicidal properties | No |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Min. processing temperature | 15 °C |
Max. processing temperature | 35 °C |
Silicone-free | Yes |
Shelf life from production | 12 Month |