Welcome to Würth Portugal For trade customers only

Sealant SMP

Structural adhesive MSP adhesive sealant
HYBRSEAL-SST-310ML

Art.-no. 0892327

EAN 4045989860470

Individual price display after login
Sealant SMP

Art.-no. 0892327

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-quality, polyoxypropylene-based adhesive sealant.
  • Excellent adhesive power, particularly suitable for stainless steel

  • Resists moisture from the environment and from materials

  • UV-resistant, guaranteeing its original colour

  • Age-resistant

  • Solvent and silicone free
Notice

If case of contact with the eyes or skin, promptly wash with water and seek medical attention. Keep out of the reach of children.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Adheres to various materials such as stainless steel, aluminium and galvanised steel without using a primer.

Instructions

Surfaces should be clean and free from dust and grease.

Contents

310 ml

Chemical basis

Polypropylene

Colour

Grey

Density/conditions

1.44 g/cm³ / at 23°C

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Min. skin-formation time

25 min

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information