Welcome to Würth Portugal For trade customers only

Sealant adhesive UNIBOND

Sealant adhesive UNIBOND
SEALCOAT-UNIBOND-FLEX-WTRPROF-ADH-5KG

Art.-no. 0893300105
EAN 4045989779109
Prices for customers after login
Sealant adhesive UNIBOND

Art.-no. 0893300105

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

8.15 l

Density

1.63 kg/dm³

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min./max. processing temperature

5 to 35 °C

Breaking elongation

600 %

Breaking elongation conditions

in accordance with DIN 53504

Can be covered after max.

24 h

Shore A hardness

33

Conditions for Shore hardness

in accordance with DIN 53505

Application quantity in weight/area

1.5 kg/m²

Min/max. application quantity in weight/area /conditions

1.5-2.5 kg/m² / depending on the absorbency of the surface

Application quantity in weight/area/conditions

1.5 kg/m² / depending on the absorbency of the surface

Min. application quantity in weight/area

1.5 kg/m²

Max. application quantity in weight/area

2.5 kg/m²

Application quantity conditions

depending on the absorbency of the surface

Tensile strength

1.1 MPa

Conditions for tensile strength

in accordance with DIN 53504

Min. temperature resistance

-40 °C

Max. temperature resistance

100 °C

Curing time conditions

depending on layer thickness

Conditions for drying time

at 20°C and 50% relative humidity, per 2.5-mm layer thickness

Min. skin-formation time

60 min

Dust-drying time

60 min

Shore hardness A/conditions

33 / in accordance with DIN 53505

pH value

8.0-9.0

Viscosity/consistency

Pasty

Solvent-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information