Welcome to Würth Portugal For trade customers only

Sealing primer PRIMER PU

PRIM-PU-ISOLPUR-WHITE-5KG

Art.-no. 0893214002

EAN 4058794184822

Individual price display after login
Sealing primer PRIMER PU

Art.-no. 0893214002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Sealing primer for porous surfaces to be waterproofed.

Properties


  • Does not yellow

  • For indoor and outdoor use

  • Easy-to-apply single component

  • Compatible with cement and alkaline supports

  • Quick drying
Notice

Do not apply at temperatures below +5ºC or above +40ºC. Do not use when it is expected rain within 4 to 5 hours after application. Do not apply to metal surfaces.


Repainting time: 4 hours.


Total drying time: 1–2 hours.

18 m2/kg. Varies depending on the type of surface, the absorption of the support and the application method.

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Neutralising sealer for cement alkalinity. Prevents defects and micro-fissures of ELASPUR PLUS and ISOLPUR PLUS on porous and absorbent supports. Improves adhesion of subsequent layers and regulates film formation by preventing absorption of water by ELASPUR PLUS.

Instructions

Ready to apply. Do not dilute. On any support and under all circumstances, when using the product as a sealing agent for the waterproofing process, 1% PU ADITOR 0892 214 006 should be added. For 5 kg of PU PRIMER, add 50 g of PU ADITOR. Apply the product on a clean, dry, grease-free surface with a roller, brush or Airless system, saturating the surface so that the pores are sealed. When applied as a primer in transparent ISOLPUR PLUS processes, avoid excessive PU PRIMER, so as not to leave an opalescent/opaque final appearance.

Contents

5.15 l

Colour

Milky white

Chemical basis

Polyurethane acrylic

Solvent-free

Yes

Min./max. processing temperature

5 to 35 °C

Can be further processed after min.

1 h

Further processing conditions

at 20°C

Weight of content

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information