Welcome to Würth Portugal For trade customers only

Sealing tape

Sealing tape WS
SEALTPE-WELD-WHITE-50MMX1,5M

Art.-no. 0985077205

EAN 4099618156632

Individual price display after login
Sealing tape

Art.-no. 0985077205

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance fibre tape reinforced with polyurethane for the rapid repair of cracks and leaks in pipelines
  • Fibre tape reinforced with polyurethane resin for permanent repairs

  • Versatile product for a multitude of materials and applications

  • Repairs of leaks in plumbing installations

  • Rapid curing thanks to the high-performance polyurethane resin

  • Produces a resistant chemical layer around the repaired site that adheres to any material: PVC, fibreglass, concrete, glass and metal pipes

  • Allows perfect adaptation to any pipe shape such as elbows and T-pieces

  • Resistant to most aqueous solutions

  • Suitable for pipes up to a diameter of 50 mm — blister contains anti-leak tape in aluminised bag and latex gloves

  • NSF WRAS certificate for drinking water no. 1310528
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in all types of pipelines. Specially developed for swimming pools, wellness centres, hydraulic systems, heating, ventilation, air conditioning and irrigation systems. Designed for use in most plumbing installations in mechanical engineering, the chemical industry, shipping and other industries.

Instructions

First, discharge the line pressure in the pipe. Then clean and sand the damaged part of the pipe that is to be repaired. Open the metallised packaging while wearing the latex gloves provided. Immerse the roll in warm water (20-35 ºC) for 20 seconds and gently squeeze the tape with your hands to remove excess water. Wrap the adhesive tape tightly around the undamaged area, roll it up in a spiral and completely cover the area to be repaired by applying at least 8-10 wraps (leave only 10 % of the previous wrap uncovered). Before the area sets, mould the tape to the correct shape with wet gloves and press it on. Wait at least 30 minutes for the adhesive tape to dry and set completely.


To increase the resistance from 15 to 31 bar, fill the cracks and holes with epoxy filler art. no. 0893449011. Work the filler for at least two minutes until it is evenly mixed and has a homogeneous grey colour. Seal the cracks and holes using the filler and remove the excess. The filler should be flush with the pipe surface.

Backing material

Fibreglass plate

Colour

White, nature

Width

5 cm

Length

150 cm

Overall thickness

2 mm

Min./max. processing temperature

-5 to 50 °C

Min./max. temperature resistance

-50 to 320 °C

Ultraviolet resistance

Yes, with outdoor weathering

Dielectric strength

0 V/mm

Shelf life from production/conditions

24 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information