Welcome to Würth Portugal For trade customers only

Self-drying washing wax

CLNR-VEH-CARWAX-25L

Art.-no. 0893025150

EAN 4045989376773

Individual price display after login
Self-drying washing wax

Art.-no. 0893025150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-concentration liquid agent for use in car wash and manual car wash stations. Self-drying and instant polishing dual effect.

Allows quick separation of aqueous film on surfaces


The majority of the water is removed before the fan is activated. Excellent drying results.



Forms an additional protective film


Vehicle paint gains an attractive shine. Rain water trickles off.



Clean and durable protection


Does not dirty brushes and leaves a shiny, durable film.



Great dilution capacity


The dilution level may be higher depending on the type of application.



Ecological properties


Biodegradable and based on natural surfactants.

Notice

Store in a dry place away from heat sources. Only apply to washed and rinsed surfaces. Use of the product in a pure state requires paying close attention to proper handling, for which complete and appropriate protective clothing must be worn.

Mixture ratio 1:4/1:10/1:50 (depending on application type)

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions
  • Washing machine with rollers: Dilute the wax beforehand 1:4 in water and set the dispenser pump dosage to 20/30 g of pre-diluted product on each vehicle, depending on the type of conditions for use (tunnel, temperature, speed)

  • Self-service washing station: Dilute the wax to 1:10 in water before the dispenser pump.

  • Hand wash with sprayer: Dilute 1:50 in water and then apply the product evenly to the vehicle, preferably with a sprayer.

Colour

Blue

pH value

5.12

Density

1 g/cm³

Silicone-free

Yes

Mineral oil-free

Yes

Hydrocarbon-free

Yes

Weight of content

25 kg

Contents

25 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information