Welcome to Würth Portugal For trade customers only

Self-lock hex nut, fine pitch thread

NUT-HEX-STOP-DIN985-I6I-SW7-(ZNSHL)-M4

Art.-no. 0991848660

EAN 4055375814055

Individual price display after login
Self-lock hex nut, fine pitch thread

Art.-no. 0991848660

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive (s1)

WS7

Standards

DIN 985

Material

Steel

Property class

6

Surface

Zinc nickel silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information