Semi-automatic welding system MIG/MAG 256C 250C D-PULSE
WELDSYS-MIG/MAG-250SYN-380V-680X625X300
Art.-no. 5952350251
EAN 4099618403262
Register now and access more than 15,100 products
Double pulse MIG function
Allows optimised thermal delivery and improved seam aesthetics
Synergistic programs
For all types of soft steels, stainless steel, aluminium and flux-cored wires
Double pulse mode
For improved welding adjustment
Welding modes
2T and 4T
Arc Force
To prevent electrode bonding
Coated electrode welding
MMA and LIFTIG direct current
Easy to use
With manual or synergistic settings and two displays for simultaneous reading of welding current and voltage
Electronic inductance setting
For filler welding and penetration welding
Settings
Length of wire and post gas
The electrical plug is not supplied. The mains plug must be installed according to the diagram supplied with the appliance.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 380 V |
Weldable wires | Steel, diameter 0.8-1.2 mm, Aluminium, diameter 1.0 - 1.2 mm |
Min./max. current | 25-250 A |
ON time at max. current (40°C) | 40 % |
Max. current | 250 A |
Wire feed roll for steel | 1.2 mm |
Cable length | 4 m |
Weldable material thickness | Steel/stainless steel 0.8-8 mm, Aluminium 1 - 8 mm |
Length | 68 cm |
Weight of machine | 29.5 kg |
Width | 30 cm |
Height | 62.5 cm |
Wire feed roll for stainless steel | 1.2 mm |
IP protection class | IP 21 |
RoHS-compliant | Yes |