Welcome to Würth Portugal For trade customers only

Serrated washer, countersunk, shape V DIN 6797, steel, plain

DIN 6797 plain steel, shape V
WSH-SER-DIN6797-V-D6,4

Art.-no. 042300 6

EAN 4024835538237

Individual price display after login
Serrated washer, countersunk, shape V DIN 6797, steel, plain

Art.-no. 042300 6

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Thickness

0.4 mm

Material

Steel

Surface

Plain

Form

V

Design

Concealed

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information