Set of DWSS 1/2 inch screwdriver, couplings, PUR pipe, lamp and windscreen cleaner
SET-DWS1-2IN/CUPL/PNHOSE/LAMP/CLNR-57PCS
Art.-no. 0988046123
EAN 4099618932748
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
57 pieces
Contents:
- 1x DWSS 1/2 inch pneumatic screwdriver
- 1x quick coupling with WSAFE connector 8 x 12 mm
- 1x quick coupling with WSAFE male thread 1/2 inch
- 1x plug tap coupling with hose connection 8 x 12 mm
- 1x plug tap coupling with male thread 1/4 inch
- 1x compressed air PUR pipe 10 m
- 1x ERGOPOWER BLADE hand-held lamp
- 50x rapid glass cleaner
Product information
Datasheets(X)
Product weight (per item) | 4478 g |
Set of DWSS 1/2 inch screwdriver, couplings, PUR pipe, lamp and windscreen cleaner including:
1
x
WSAFE 2000 pneumatic safety coupling With comfort connection
CUPL-QCKACTION-PN-S2000-PU-8MM
Description:
20 mm Suitable for hose external diameter: 12 mm 23.5 mm
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
Quantity:
1
x
1
x
WSAFE 2000 pneumatic safety coupling With male thread
CUPL-QCKACTION-PN-S2000-AG-1/2IN
Description:
22 mm R 1/2 inch ET Connection thread: ET R 1/2 inch
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
Quantity:
1
x
1
x
Description:
14 mm 39 mm R 1/4 inch ET
With male thread
Quantity:
1
x
1
x
Plugin nipple comfort connection series 2000 for WÜRTH PU hoses
NPL-PN-2000-8X12MM
Description:
19 mm 47 mm 8.0 mm
A flow rate of up to 2,100 l/min at 16 bar ensures optimal compressed air supply and maximum performance of consumers, enabling higher productivity and lower energy costs
Quantity:
1
x
1
x
Description:
Without fittings 35.2 mm
Highly resistant and durable PU pneumatic hose in straight design
Quantity:
1
x
1
x
Rechargeable LED hand-held lamp Ergopower Blade
LAMP-CORDL-LED-10W-IP65-ERGOPOWER-BLADE
Description:
C
Flexible LED hand-held lamp with narrow lamp head
Quantity:
1
x
50
x
Description:
Orange 32.96 g
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Quantity:
50
x
1
x
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT
IMPWRNCH-PN-(DWSS1-2IN COMPACT)
Description:
850 Nm
Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).