Welcome to Würth Portugal For trade customers only

Set of FP-12 grease gun and TP/AGRI grease, 400 g

Grease gun FP12 a. grease constr./agri. set 25pcs
GRSEGUN-CORDL-SET-FP12-AGRI-400G-25PCS

Art.-no. 0988046128
EAN 4099618932793

Prices for customers after login
Set of FP-12 grease gun and TP/AGRI grease, 400 g

Art.-no. 0988046128

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

25 pieces

Contents:


  • 1x FP 12-A cordless grease gun

  • 24x TP/AGRI grease, 400 g
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Set of FP-12 grease gun and TP/AGRI grease, 400 g including:
24 x
Multi-purpose grease construction/agriculture

GRSE-INDUSTRIAL-AGRI-400G

Description: EP-2 grease with a lithium/calcium base
Quantity: 24 x
1 x
Cordless grease gun FP 12-A

GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH

Description: Sturdy and handy cordless grease gun for lubricating lubrication points.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information