Set of fittings
Adapter set for ratchet-type combination wrench
ADAPTER-SET 4PCS
Art.-no.
071425351
EAN 4045727969755
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 15,100 products
For ratchet-type combination wrench
Allows use of ratchet-type combination wrench together with sleeves and inserts
With bushing locking button
Smaller than traditional ratchet levers
Contents:
- Adapter, bushing holder, 1/2" for 19 mm spanner
- Adapter, bushing holder, 3/8" for 13 mm spanner
- Adapter, bushing holder, 1/4" for 10 mm spanner
- Adapter, bit holder, 1/4" for 10 mm spanner
1 Year Warranty
Product information
Datasheets(X)
Product weight (per item) | 171.598 g |