Welcome to Würth Portugal For trade customers only

Sheet metal locking pliers

Sheet metal locking pliers ZEBRA
SHTMETLOKPLRS-L200MM

Art.-no. 071309 12

EAN 4045727294987

Individual price display after login
Sheet metal locking pliers

Art.-no. 071309 12

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Wide and flat clamping jaws for especially high surface pressure
  • Smooth-action release lever with spring mechanism

  • One-hand operation – pulling instead of pushing

  • Jam nut for locking the clamping width, consistent adjustment during repetitive operations

  • Ergonomic and appealing design

  • High-quality epoxy coating, welding beads remain barely adhesive

  • Less rust infiltration than with nickel

2 Years Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clamping, bending, and crimping thin and soft sheet metal

Length

200 mm

Min./max. clamping width

0-45 mm

Width of clamping jaw

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information