Sheet-metal nut Type 7
MP-VW/AUDI-SPIRENUT-PHO-IMP-4,2MM
Art.-no. 0501101666
EAN 4056807687582
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Two tabs facing upwards on the upper arm
- Fast, safe connection of two or more components
- Simple mounting and removal
- Tolerance compensation and blind assembly available
- High installation torque
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Min./max. attachment thickness | 0.8-2 mm |
Length (A) | 16 mm |
Width (B) | 12 mm |
Distance between centre of hole and edge (C) | 6.5 mm |
Material | Spring steel CK 67 |
Corresponds to original spare part number | N90698701, N90698703, |
Form | L |
Design | Self-locking |
