Sheet metal nut, type 10 Small threaded shank
Sheet-metal nut, type 10
NUT-SHTMET-RENAULT-SILVER
Art.-no.
0501167009
EAN 4056807927213
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
![]() | |
Form | G |
Suitable for screw | Diameter 6.3 mm |
Min./max. attachment thickness | 0.5-4 mm |
Length (L) | 19 mm |
Width (B) | 16 mm |
Distance between centre of hole and edge (C) | 9 mm |
Material thickness (S) | 0.8 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc silver |
Corresponds to original spare part number | 7703046049 |
Corresponds to original spare part number 2 | 7703046145 |