Sheet-steel case With practical one-handed lock
Sheet-steel case
SHTSTCASE-F.CM-BURNERNOZ-SK425
ORSYMOBIL
Art.-no.
096372 225
EAN 4052703211470
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
With practical one-handed locking
Product information
Datasheets(X)
Type description | SK425 |
Width | 448 mm |
Height | 68 mm |
Depth | 305 mm |
Product weight (per item) | 3.600 kg |
Colour | Black, Red |
Material | Sheet steel |