Shelf For 8.4 series system cases.
Shelf for system case 8.4.
AY-SHELF-FOR-SYSTEMCASE-CM-1112X130X382
Art.-no. 0963643010
EAN 4062856402496
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Unit made of high-strength steel
- Powder-coated
Product information
Datasheets(X)
Type description | MSKR1 |
Width | 1112 mm |
Height | 130 mm |
Depth | 382 mm |
Product weight (per item) | 6.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |