Shelf support 35º
SHLFSPRT-F.RLELMNTSYS-L/R-35DGR
Art.-no. 0683357227
EAN 4050641264060
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Support for wooden shelves.
- Made from aluminium
- Anodised finish
- Resistant up to 40 kg
- Easy to assemble
Product information
Datasheets(X)
![]() | |
Length | 300 mm |
Width | 300 mm |
Height | 190 mm |
Load capacity | 40 kg |
Number of pieces | 2 PCS |
Material | Aluminium |
Surface | Anodised |
Type description | Left and Right |
Product weight (per item) | 206 g |
