Shelf support
Glass shelf support, suction cup and plastic cap
SHLFSPRT-VACUUMCUP-TRANSP-THRBLT-D5MM
Art.-no. 0683372101
EAN 4045989802371
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
With pin
- Soft plastic with integrated suction cup
Product information
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Length (L) | 21 mm |
Width | 15 mm |
Height | 12 mm |
Stud diameter | 5 mm |
