Welcome to Würth Portugal For trade customers only

Shelf support Spoon shaped

Shelf support spoon shape with sleeve
SOCKET F.683 325 ZINC PLTD 7,5

Art.-no. 06833251

EAN 4011231567091

Individual price display after login
Shelf support Spoon shaped

Art.-no. 06833251

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For cover
  • Spoon shaped, to be used in combination with cover

  • Material: Steel

  • Drill diameter without cover: 7 mm

  • Drill diameter with cover: 7.5 mm

  • Total length: 23 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information