Shoe NEW LIGHT II S1P
Safety shoe S1P New Light II
SAFESH-S1P-(NEW LIGHT II)-BLUE-SZ41
Art.-no. M416216041
EAN 4065746739115
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Very lightweight, metal-free shoe with breathable mesh inserts. Stands out for its excellent level of comfort and breathability.
543 g.
- COMPOSITE toe cap, TEXTILE anti-perforation insole.
- PU SRC anti-slip sole, wide fit: Mondopoint size 11.
- Breathable split leather with textile inserts.
- Breathable microfibre inner lining.
- No metal parts.
Product information
Datasheets(X)
Colour | Blue |
Size | 41 |
Material of shoes upper | Leather with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 41 |