Welcome to Würth Portugal For trade customers only

Shoe SPORTY S1P

SAFESH-S1P-SPORTY-BLACK/RED-SZ39

Art.-no. M416215039

EAN 4065746739313

Individual price display after login
Shoe SPORTY S1P

Art.-no. M416215039

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Sporty, innovative design. Very comfortable, flexible, lightweight and breathable.

539 g.



  • COMPOSITE toe cap, TEXTILE anti-perforation insole.

  • PU SRC anti-slip sole, wide fit: Mondopoint size 11.

  • No metal parts.

  • Highly durable, breathable fabric with decorative PU inserts.

  • Breathable inner lining made of high-quality microfibre.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

39

Material of shoes upper

Textile material with synthetic inserts

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC

ISO

20345

Other standard

SRC

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

39

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information