Welcome to Würth Portugal For trade customers only

Short flag hinge

WELDHNGE-(9S-MN28)-80X12X2MM

Art.-no. 0689999000

EAN 4050641269652

Individual price display after login
Short flag hinge

Art.-no. 0689999000

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Shaft manufactured using cold stamping.

  • Zinc-plated shaft for improved rust resistance.

  • Made from 9SMn28 calibrated steel.

  • Treated and cleaned with Maizol via vibration.

  • Easy installation and assembly.

  • Easy to weld as the hinge wing and the tube have a very similar melting point.

  • Savings of up to 50 % on welding.

  • Ability to overlap and superimpose between tubes.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Height

2 mm

Length

80 mm

Width

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information