Welcome to Würth Portugal For trade customers only

Shovel with tip

Shovel with tip and metal shaft
SHOVL-POINTED-METHNDL

Art.-no. 0695999635

EAN 4056807638188

Individual price display after login
Shovel with tip

Art.-no. 0695999635

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With metal shaft

Plastic ring-shaped grip



C55 steel


Resistant in heavy work



Balanced



Dimensions:


A = 1035 mm


B = 325 mm


C = 265 mm

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Non-alloy steel, C55

Surface

Powder-coated

Colour

Black-red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information