Shower kit 3 functions
SPRNKLRROD-SET-3FUNCTIONS-3PCS
Art.-no. 0888910003
EAN 4061975229298
Register now and access more than 15,100 products
Chrome metal bar
25 mm diameter and 75 cm long polished stainless steel AISI 304.
Quick and easy to assemble
Chrome ABS locking tops and sliding bracket.
Extendible flex hose
From 1.70 to 2.20 m in reinforced stainless steel with EPDM inner tube.
Shower head with 3 functions
In lightweight, robust, durable ABS chrome with anti-limescale interior.
ABS soap dish
Practical and functional.
Reinforced slider
Ideal for intensive use.
Datasheets(X)
Hose length | 170 cm |
Material | Stainless steel A2/steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 3 PCS |