Side insertion rack
CON-F.RCK-SST-H50MM-12KG
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Rail plate for CR furniture systems
- Screw fastening to panel
Notice
Extraction force for each clip approx. 12 kg
Product information
Datasheets(X)
Instructions
We recommend fitting a clip every 65 cm approximately
![]() | |
Length | 50 mm |
Fixing distance | 65 cm |
Removal force | 120 N |
Material | Stainless steel |
Product weight (per item) | 4.075 g |
