Welcome to Würth Portugal For trade customers only

Side shelf support

Polycarbonate side shelf support
SHLFSPRT-F.SHLFSYS-SD-PC

Art.-no. 0683390570

EAN 4045989835850

Individual price display after login
Side shelf support

Art.-no. 0683390570

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Rack furnishing system
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

32 mm

Width

12 mm

Material

Polycarbonate - PC

Colour

Transparent

Design

Left/right

Product weight (per item)

5.810 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information