Welcome to Würth Portugal For trade customers only

Side shelf support

Steel side shelf support
SHLFSPRT-F.SHLFSYS-SD-ST

Art.-no. 0683390560

EAN 4045989835836

Individual price display after login
Side shelf support

Art.-no. 0683390560

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Rack furnishing system
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

26 mm

Width

12 mm

Material

Steel

Surface

Chrome plated

Design

Left/right

Product weight (per item)

12.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information