Sign for Construction Site
WARNSIGN-WORKSITE/TRAFFIC-400X600MM
Art.-no. 0899075077
EAN 4053479542089
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Size 600 x 400 mm
High resistance and durability
2 mm thick flexible PCV
Product information
Datasheets(X)
Length | 400 mm |
Width | 600 mm |
Thickness | 2 mm |
Material | PVC - Polyvinyl chloride |
Colour | Red, White |
Product weight (per item) | 500 g |