Silent Block
Air conditioning support buffer, Silent Block
BUFR-BRKT-AC-RBR/MET-50KG-40X20MM
Art.-no. 0862800040
EAN 4056807250540
Register now and access more than 15,100 products
Made of rubber with excellent strength
Prepared for use in harsh environments and in adverse weather conditions, ensuring that its characteristics are maintained.
Metal parts protected
Covered with rubber, inhibiting their oxidation and ensuring full safety of their application.
Thread coated with zinc plating
Datasheets(X)
Air conditioning devices and supports.
![]() | |
Thread type x nominal diameter (G) | M8 |
Thread length (LG) | 15 mm |
Height (H) | 50 mm |
Outer diameter (ØD) | 40 mm |
Min./max. temperature resistance | -40 to 80 °C |
Surface | Zinc plated |
Material | Rubber/steel |
Product weight (per item) | 58 g |
Ultraviolet resistance | Excellent |
Resistance against | Weather |
Max. longitudinal elongation | 200 % |
Min. temperature resistance | -40 °C |
Thread type | Metric thread |
Max. temperature resistance | 80 °C |
