Welcome to Würth Portugal For trade customers only

Skirting profile, aluminium

SKIRTPRFL-ETICS-ALU-W40MM-L2,5M

Art.-no. 0519526032

EAN 4062856286676

Individual price display after login
Skirting profile, aluminium

Art.-no. 0519526032

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

To finish bottom of façade insulation
  • Good dripping properties

  • Fast economical application
Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Aluminium U-shaped end profile for laying insulation panels

  • For forming straight alignments and shock-resistant edges

Material

Aluminium

Profile width

40 mm

Material thickness

1.0 mm

Length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information