Welcome to Würth Portugal For trade customers only

Skirting profile, aluminium

Skirting profile, aluminium
SKIRTPRFL-ETICS-ALU-W60MM-L2,5M

Art.-no. 0519526034

EAN 4062856850235

Individual price display after login
Skirting profile, aluminium

Art.-no. 0519526034

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

To finish bottom of façade insulation
  • Good dripping properties

  • Fast economical application
Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Aluminium U-shaped end profile for laying insulation panels

  • For forming straight alignments and shock-resistant edges

Material

Aluminium

Profile width

60 mm

Material thickness

1.0 mm

Length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information