Welcome to Würth Portugal For trade customers only

Sledge hammer with fibre glass handle

Sledgehammer with fibreglass handle
SLEDGHAM-FBRGLSHNDL-4000G

Art.-no. 0715999400

EAN 4045989666843

Individual price display after login
Sledge hammer with fibre glass handle

Art.-no. 0715999400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Hammer:


Made from high-quality steel



Handle:


Multi-component fibre glass handle for comfort and safety


Secure hold thanks to conical force fit


Non-slip elastomer handle insert

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of long handle

Fibre glass

Hammer weight

4000 g

Length of handle

900 mm

Length

900 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information