Welcome to Würth Portugal For trade customers only

Sliding case shelf

CASESHLF-F.DM-MTKM380

Art.-no. 0963641021

EAN 4062855165019

Individual price display after login
Sliding case shelf

Art.-no. 0963641021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For safe storage of steel and plastic cases
  • With aluminium handle strip and integrated full extension

  • Made of powder-coated steel

  • Load capacity up to 40 kg
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For secure storage of steel, plastic and ORSY®200 cases

Type description

MTKM380

Width

556 mm

Height

90 mm

Depth

380 mm

Product weight (per item)

3.500 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel/aluminium

Suitable for drawers module

MKML

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sheet-steel case

SHTSTCASE-F.CM-PLABOXES-SK423

With practical one-handed locking
x 1 pcs
Sheet-steel case

SHTSTCASE-F.CM-PLABOXES-SK424

With practical one-handed locking
x 1 pcs
Sheet-steel case

SHTSTCASE-F.CM-BURNERNOZ-SK425

With practical one-handed locking
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information