Snipe nose pliers, angled
Snipe nose pliers, angled
SNPNOSEPLRS-ERGO-ANGLD-L210MM
Art.-no. 071401 592
EAN 4052703693429
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Ergonomic pliers for gripping, cutting, bending, stripping and pressing
Protects joints and muscles
Relaxed and fatigue-free hand position
Universal application with numerous functions
- Tighten screws with profiled burner port
- Pressing of wire end ferrules (low-voltage range)
- Precise and powerful cutting action
- Stripping of 1.5 and 2.5 mm² wires
Long service life and high precision
Thanks to high-quality tool steel and workmanship
Ergonomic and slip-free 2-component comfort handle with narrow collar profile
Cutting edges: Inductively hardened precision blades
Surface: Entirely ground and chrome plated
Joint: Lap joint, with opening spring
2 Years Warranty
Product information
Datasheets(X)
Length (L) | 210 mm |
Length in inches (L) | 8-1/2 in |
Surface | Chrome plated |
Material | Steel |
Material of handle | 2-component plastic |