Soft-closing toilet seat
TOILSEAT-(WITH COVER)-SOFTCLOSE
Art.-no. 0888400080
EAN 4056807468440
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Lightweight, robust, durable, soft-closing toilet seat.
Material
White PP.
Long service life
More than 100,000 cycles.
Fastening by tightening nuts
Includes fixing accessories
Notice
We do not accept return of the item once used.
Product information
Datasheets(X)
![]() | |
Colour | White |
Max. length | 460 mm |
Min. length | 460 mm |
Material | PP - Polypropylene |
Width | 365 mm |
Internal diameter 2 | 312 mm |
Internal diameter | 312 mm |
Thickness | 5 mm |
Height | 40 mm |
