Welcome to Würth Portugal For trade customers only

Soundproofing panel EXTRAFLEX

Sound-proofing mat, Extraflex
SOUADSORBPLT-EXTRAFLEX-500X400X2MM

Art.-no. 0890100072

EAN 4046777358087

Individual price display after login
Soundproofing panel EXTRAFLEX

Art.-no. 0890100072

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Polymer-based
  • Highly flexible, even at low temperatures, which allows it to adapt to the various shapes of the subfloor without producing heat
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the insulation and sound-proofing of bodywork walkways such as doors, sides, floors, under-seat area, luggage compartment, spare wheel well etc.

Length x width x thickness

500 x 400 x 2 mm

Min. temperature resistance

-30 °C

Max. temperature resistance

90 °C

Number of pieces

10 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information