Spacer stud, polyamide, hex, F/M
Spacer stud, PA female/male thread
STUD-SPCE-PA6-I/E-WS6-M3X10-8-8
Art.-no. 4498910104
EAN 4061975373878
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Plastic spacer stud
- Female/male thread
- Polyamide 6.6 black
- Good insulating properties
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M3 |
Length (L) | 10 mm |
Female-thread length (c) | 8 mm |
Male thread length (B) | 8 mm |
Width across flats (SW) | 6 mm |
Material | PA 6.6 - Polyamide |
Max. temperature resistance | 110 °C |
Colour | Black |
