Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces
Special screwdriver bit assortment, CrV, 38 pieces
1/4ZO+1/2ZO 38PCS. SPEC-SCRDRIVINRT-SORT
Art.-no.
1952001026
EAN 4250158146747
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For all common vehicle applications.
Scope of delivery:
- 1 each x 1/4 inch insert, 38 mm length TS profile (5-star) TS 10, 15, 20, 25, 27, 30, 40, 45, 50
- 1 each x 1/2 inch insert Ribe profile R7 x 240, R8 x 240, R9 x 100, R10 x 140 mm
- 1 each x 1/2 inch insert T-profile T40 x 140, T45 x 140, T50 x 140, T55 x 140, T60 x 140, T70 x 140 mm
- 1 each x 1/2 inch insert XZN profile M9 x 100, M10 x 140, M12 x 140, M14 x 140 mm
- 1 each x 1/2 inch insert hexagon socket AF 7 x 230, AF 10 x 140, AF 11 x 140, AF 13 x 140, AF 14 x 55, AF 17 x 55, AF 19 x 55, AF 22 x 55, AF 24 x 55 mm
- 1 x 1/2 inch special insert XZN profile M16 x 55 mm with bore
- 1 x 1/2 inch special insert XZN profile M16 x 100 mm
- 1 x 1/2 inch special insert force XZN profile M18 x 78 mm
- 1 each x T-profile T80 x 100, T30 x 300 mm each with bore
- 1 x hexagon socket AF 5 x 160 mm with ball head
1 Year Warranty
Product information
Datasheets(X)
Drive | 1/2 inch, 1/4 inch |
Drive type | Internal square |
Number of pieces | 38 PCS |
Product weight (per item) | 6500.000 g |