Spiral hose for compressed air without fittings
PU coiled pneumatic hose
W-PUR-HOSE-COILED 11,0X16,0-8M
Art.-no. 0699940116
EAN 4053479196121
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Hard-wearing and resistant to chemical agents
- Ideal for use with automatic fittings
Product information
Datasheets(X)
Outer diameter of hose | 16 mm |
Inner hose diameter | 11 mm |
Spiral diameter | 108 mm |
Length (elongated state) | 10 m |
Working length | 8 m |
Material | Polyurethane |
Colour | Red |
Max. operating pressure | 10 bar |
Product weight (per item) | 1354.000 g |