Welcome to Würth Portugal For trade customers only

Spirit 240 door hinge, 3D design

Recessed hinge 240, 3D, Spirit
RECESHNGE-SPIRIT240-3D-DESIGN-(CR)-MATT

Art.-no. 0687383100
EAN 4061975687081

Prices for customers after login
Spirit 240 door hinge, 3D design

Art.-no. 0687383100

Prices for customers after login
Quantity
PU
x 2 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Narrow and concealed hinge
  • Not visible when the door is closed

  • Adjustable in three directions without dismounting the door leaf and with just one tool

  • Fastening and adjustment system of the hinges is concealed with clip-on cover caps

  • Maintenance-free sliding bearing technology
Notice

The required milling cutters and stop rings are not available in the product range.

Dimensions subject to change. Subject to technical changes.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The hinges are used in block and blind frames for abutting room doors, abutting toilet/bathroom doors or abutting apartment entrance doors

Suitable for

Flush wooden doors

Material of housing

Steel

Material of cover

Steel

Surface

Chrome plated

DIN direction

DIN R/L

Side adjustment

+/- 3 mm

Height adjustment

+/- 3 mm

Contact pressure adjustment

+/- 1,5 mm

Integrated hinge side security

No

Load capacity with 2 hinges

60 kg

Opening angle

180 Degree

Standards

EN 1935

Hinge class

10

Classification key according to DIN EN 1935: 2002, ETA-17/0575
2 7 3 1 1 4* 0 10
*Corrosion resistance class 5 positive in accordance with EN1670:2007
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal milled frame

MILFRM-UNIVERSAL-VLB-SPIRIT

Universal use for many moulds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information