Welcome to Würth Portugal For trade customers only

Spirit level Plumb Site, type 2, milled

LEVL-LMET-HNDL-MAGNET-100CM

Art.-no. 0715643641

EAN 4056807164656

Individual price display after login
Spirit level Plumb Site, type 2, milled

Art.-no. 0715643641

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extra-strong, stable light metal rectangular profile with two handles



Two milled measuring surfaces


  • Achieve a very high degree of accuracy, even for overhead measurements

  • 2 vertical and 1 horizontal bubble


Vertical bubble with plumb site


  • Enables reading from different perspectives of the bubble


Fluorescent bubble liquid with high resistance to UV radiation



Acrylic glass bubble block


  • Easy to clean

  • Very good readability and long service life


Shock-absorbing rubberised end caps



Red electrostatic powder coating



Measuring accuracy


  • Normal position 0.029° = 0.5 mm/m

  • Overhead measurement = 0.75 mm/m
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

100 cm

Height (H)

60 mm

Width (B)

24 mm

Number of handles

2 PCS

Number of magnets

2 PCS

Measuring accuracy (per length)

0.5 mm/m

Measuring accuracy for overhead measurements (per length)

0.75 mm/m

Degrees measuring accuracy

0.029 degree

Degrees measuring accuracy for overhead measurements

0.043 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information