Welcome to Würth Portugal For trade customers only

Spring lock assortment

TL-SET-SPRINGLOCK-56PCS

Art.-no. 0964764036

EAN 4038898228035

Individual price display after login
Spring lock assortment

Art.-no. 0964764036

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Releasing tool for releasing factory-fitted spring lock connections on Ford, VW, Volvo, Renault, Hyundai etc. vehicles.

Contents: 56 pieces


Repair lock washers and O-rings



Notice

Each time the spring lock connection is loosened, the O-ring and lock washer must be replaced to prevent leaks.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car air conditioning system

Spring lock assortment including:
O-ring for spring lock connections
6 x
O-ring for spring lock connections

RG-O-HNBR-15,68X1,93MM

Description:
Material thickness: 1.93 mm Internal diameter: 15.68 mm
Quantity: 6 x
6 x
O-ring for spring lock connections

RG-O-HNBR-10,12X1,85MM

Description:
Material thickness: 1.85 mm Internal diameter: 10.12 mm
Quantity: 6 x
10 x
O-ring for spring lock connections

RG-O-HNBR-7,38X1,81MM

Description:
Material thickness: 1.81 mm Internal diameter: 7.38 mm
Quantity: 10 x
6 x
O-ring for spring lock connections

RG-O-HNBR-12,93X1,85MM

Description:
Material thickness: 1.85 mm Internal diameter: 12.93 mm
Quantity: 6 x
Lock washer for spring lock connection
6 x
Lock washer for spring lock connection

LOKWSH-F.A/C-(TYP-6)-3/8IN

Description:
6; 3/8 inch
Quantity: 6 x
Lock washer for spring lock connection
6 x
Lock washer for spring lock connection

LOKWSH-F.A/C-(TYP-8)-1/2IN

Description:
8; 1/2 inch
Quantity: 6 x
Lock washer for spring lock connection
6 x
Lock washer for spring lock connection

LOKWSH-F.A/C-(TYP-10)-5/8IN

Description:
10; 5/8 inch
Quantity: 6 x
Lock washer for spring lock connection
6 x
Lock washer for spring lock connection

LOKWSH-F.A/C-(TYP-12)-3/4IN

Description:
12; 3/4 inch
Quantity: 6 x
Extraction tool for spring-lock connections
1 x
Extraction tool for spring-lock connections

TL-(SL-RELEASE-6)-RED-3/8IN

Description:
6; 3/8 inch
Special tool for releasing factory-installed spring-lock connections
Quantity: 1 x
1 x
Extraction tool for spring-lock connections

TL-(SL-RELEASE-8)-BLUE-1/2IN

Description:
8; 1/2 inch
Special tool for releasing factory-installed spring-lock connections
Quantity: 1 x
1 x
Extraction tool for spring-lock connections

TL-(SL-RELEASE-10)-BLACK-5/8IN

Description:
10; 5/8 inch
Special tool for releasing factory-installed spring-lock connections
Quantity: 1 x
1 x
Extraction tool for spring-lock connections

TL-(SL-RELEASE-12)-WHITE-3/4IN

Description:
12; 3/4 inch
Special tool for releasing factory-installed spring-lock connections
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information