Welcome to Würth Portugal For trade customers only

Spring lock washer, shape A DIN 137, A2 stainless steel, shape A, curved

DIN 137 A4 stainless steel, shape A
WSH-SPG-DIN137-A-A4-D8

Art.-no. 0434918

EAN 4046777630541

Individual price display after login
Spring lock washer, shape A DIN 137, A2 stainless steel, shape A, curved

Art.-no. 0434918

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Height (h1)

3.4 mm

Thickness (s1)

0.5 mm

Material

Stainless steel A4

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information