Spring washer
DIN 6796 spring stl, zinc flake, silver Geomet 500
DISK-TENS-DIN6796-(GE5A)-8,4X18X2X2,6
Art.-no.
46483708
EAN 7319005557222
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
DIN 6796 spring steel, zinc flake, silver, Geomet 500
Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Innendurchmesser (d1) | 8.4 mm |
Außendurchmesser (d2) | 18 mm |
Höhe (h1) | 2.6 mm |
Thickness (s1) | 2 mm |
Normen | DIN 6796 |
Werkstoff | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |