Stainless steel union and stop screws
Number plate screw stainless steel
SCR-PANHD-NRPLT-SST-4,8X19
Art.-no.
010374819
EAN 4045989790388
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Sheet metal thread compliant with DIN 7970
- Cylindrical head similar to DIN 7981 but with additional grip groove
- Material: Stainless steel
Product information
Datasheets(X)
Instructions
The grip groove secures the plastic cap to the screw head.
Material | Stainless steel |
Surface | Stainless steel FINISH |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 3.6 mm |
Internal drive | H2 |
DIN | 7970 |
Head type | Pan head |
Head details | With retention groove for cap |
Standards | DIN 7970 |
Thread type | Self-tapping screw thread |
Shape of tip | Tip |